This item is Discontinued.

Midea Washer, MLH52S7AGS MLH52S7AGS

This item is Discontinued.

Midea

Washer, MLH52S7AGS (Discontinued)

Mfr # MLH52S7AGS
Zoro # G804974955
UPC # 810004812505
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MLH52S7AGS
Zoro #
G804974955
UPC #
810004812505
Country of Origin
China

Dimensions

Height with Lid Open
55.5 in
Depth with Door Open
40 in
Manufacturer Warranty Length
1 yr Parts and Labor
Overall Width
27 in
Overall Height
34 1/4 in
Dimensions (H x W x D)
34 1/4 in x 27 in x 39 3/4 in
Overall Depth
39 3/4 in

Details

Item
Washer
Washer Capacity
5.2 cu ft
Power Source
Electric
Color
Graphite
Voltage
120V AC
Features
Child Lock, Quick Wash
Number of Wash Cycles
14
Wash Cycle Settings
14
Stackable
Yes
Current
10 A
Antimicrobial
Yes
Energy Star Compliant
Yes
Color/Finish
Graphite
Weight
240 lb
Coin-Operated
No
Orientation
Front Load
Perfomance
Residential
Maximum Spin Speed
1,300 RPM
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Washer, Color Graphite, Orientation Front Load, Washer Capacity 5.2 cu ft, Number of Wash Cycles 14, Overall Height 34 1/4 in, Overall Width 27 in, Overall Depth 39 3/4 in, Energy Star Compliant Yes, Current 10 A, Voltage 120V AC, Coin-Operated No, Power Source Electric, Stackable Yes, Antimicrobial Yes, Depth with Door Open 40 in, Features Child Lock, Quick Wash, Height with Lid Open 55.5 in, Manufacturer Warranty Length 1 yr Parts and Labor, Maximum Spin Speed 1,300 RPM, Perfomance Residential

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.