Zoro Homepage

2 Ply Facial Tissue, 30 PK

  • Mfr # 232000-69

  • Zoro # G511133164


product price: $78.15
/pk 30, $2.61/ea
Free Shipping & Returns

Key Features

Tissue Box Type
30PK
Sheet Size
7.7 in. x 7.3 in.
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232000-69
Zoro #
G511133164
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
7.7 in. x 7.3 in.

Details

Tissue Box Type
30PK
Item
Facial Tissue
Ply
2

Description

The BG-25 Convenience Bar Glass Cleaner is a 0.5 oz packet designed for effective glass cleaning without any added scent. It is produced by Midlab Inc. and intended for use in convenience bars and similar settings. The cleaner is formulated to remove smudges and fingerprints, enhancing glass clarity and appearance. Its compact packet size makes it convenient for single-use applications, ensuring consistent cleaning performance. This product is suitable for glass surfaces requiring a quick, no-scent cleaning solution and is available in a pack of 200.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.