Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Midland, 600mAh, PK2

  • Mfr # AVP8

  • Zoro # G9793944


product price: $28.35
/pk 2, $14.18/ea

Key Features

Fits Model
Mfr. No. LXT500, Mfr. No. LXT535, Mfr. No. LXT560
Voltage
4.8 V
Fits Brand
Midland
Battery Type
Nickel-Metal Hydride
Recharge Time
12 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVP8
Zoro #
G9793944
UPC #
046014298798
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Fits Model
Mfr. No. LXT500, Mfr. No. LXT535, Mfr. No. LXT560
Voltage
4.8 V
Fits Brand
Midland
Battery Type
Nickel-Metal Hydride
Recharge Time
12 hr
Battery Capacity
600 mAh
Product Type
Radio Battery
Compatible Radio Manufacturer Model Number
CXT240, CXT250, CXT280, LXT276, LXT300 Series, LXT400, LXT500, XT24, XT25, XT26, XT27, XT29
Compatible Radio Type
Handheld
Maximum Recharge Time
12 hr
Compatible Radio Series
LXT
Compatible Radio Brand
Midland
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio
Output Voltage
4.8 V DC
For Use With
Midland Two-Way Radios: CXT240, CXT250, CXT280, LXT276, LXT314, LXT317, LXT318, LXT319, LXT320, LXT322, LXT323, LXT324, LXT326, LXT328, LXT330, LXT335, LXT340, LXT345, LXT360, LXT365, LXT376, LXT380, LXT385, LXT420, LXT440, LXT460, LXT480, LXT490, LXT500, LXT535, LXT560, XT24, XT25, XT26, XT27, XT29
Battery Chemistry
Nickel Metal Hydride (NiMH)
Rechargeable Battery
Yes

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Midland, Compatible Radio Series LXT, Compatible Radio Manufacturer Model Number CXT240, CXT250, CXT280, LXT276, LXT300 Series, LXT400, LXT500, XT24, XT25, XT26, XT27, XT29, Compatible Radio Grainger Model Number 31FM85, Battery Capacity 600 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 4.8 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.