Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biztalk Replacement BR200 Antenna

  • Mfr # BRA200

  • Zoro # G9064017


product price: $20.69
/ea

Key Features

Color
Black
Length
3 in
Band Type
UHF
Material
Plastic
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRA200
Zoro #
G9064017
UPC #
046014271029
Country of Origin
China

Dimensions

Length
3 in
Overall Length
3 in

Details

Item
Replacement Antenna
Color
Black
Band Type
UHF
Material
Plastic
Maximum Frequency
470 MHz
Compatible Radio Series
BizTalk BR200
Compatible Radio Type
Handheld
Compatible Radio Brand
Midland
Compatible Radio Manufacturer Model Number
BR200
Minimum Frequency
450 MHz
Antenna Type
Stubby

Description

Replacement Antenna, Compatible Radio Brand Midland, Compatible Radio Series BizTalk BR200, Compatible Radio Manufacturer Model Number BR200, Band Type UHF, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Antenna Type Stubby, Compatible Radio Grainger Model Number 46AX76, Overall Length 3 in, Color Black, Material Plastic, Compatible Radio Type Handheld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.