Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Midland Radio CB Radio, 40 Channel, 4 Watt 5001Z

CB Radio, 40 Channel, 4 Watt (Discontinued)

  • Mfr # 5001Z
  • Zoro # G4604537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5001Z
Zoro #
G4604537
UPC #
046014771017
Country of Origin
China

Dimensions

Cord Length
9 ft
Overall Depth
6 1/2 in
Microphone Cord Length
9 ft
Overall Height
2 1/4 in
Overall Width
9 1/2 in

Details

Item
Mobile CB Radio
Connector Type
4-Pin
Number of Channels
40
Power Output
4 W
Features
Instant Access to Channel 9, RF Gain Control, Dimmer Switch, External Speaker Jacks, PA Function
Includes
Mounting Bracket And Hardware, Fused DC Power Cord, Owners Manual
Output Power
4 W
Radio Type
General Purpose
Current
2 A
Microphone Connector Type
4-Pin
Frequency Range
26 to 27 MHz

Description

Mobile CB Radio, Number of Channels 40, 26 to 27 MHz, Overall Width 9 1/2 in, Overall Height 2 1/4 in, Overall Depth 6 1/2 in, Current 2 A, Microphone Connector Type 4-Pin, Microphone Cord Length 9 ft, Mounting Type Mounted, Output Power 4 W, Radio Type General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.