Zoro Homepage

Emergency Alert Radio, Red/Black, LCD, 7inL

  • Mfr # ER310

  • Zoro # G6170753


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Includes
Micro USB Cable
Length
7 in
Features
High Frequency Dog Whistle
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER310
Zoro #
G6170753
UPC #
046014753006
Country of Origin
China

Dimensions

Length
7 in
Width
9 11/16 in
Depth
3 in
Overall Height
7 in
Overall Width
9 11/16 in
Overall Depth
3 in
Battery Size
AA

Details

Item
Portable Weather Radio
Color
Black, Red
Includes
Micro USB Cable
Features
High Frequency Dog Whistle
Power Source
Battery
Powered By
(1) Lithium-Ion Battery, Micro USB Cable
Radio Channels
AM/FM, NOAA
Display
LCD
Specific Area Message Encoding
No
Channels
7
Special Features
1 hr Weather Alert Memory, AM/FM Radio Tuning, Headphone Jack, LCD Display, Retractable Antenna, USB Output
Number of Batteries
1
Alert Style
Audible Alert
Radio Bands
AM, FM, NOAA
Includes Batteries
Batteries Included
Includes Display
Display Included
Passive Alert Monitoring
General Monitoring

Description

Portable Weather Radio, Black, Red, Specific Area Message Encoding No, Radio Channels AM/FM, NOAA, Powered By (1) Lithium-Ion Battery, Micro USB Cable, Special Features 1 hr Weather Alert Memory, AM/FM Radio Tuning, Headphone Jack, LCD Display, Retractable Antenna, USB Output, Display LCD, Depth 3 in, Length 7 in, Width 9 11/16 in, Includes Micro USB Cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.