Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Two Way Radio, Analog, 2 W, PK2

  • Mfr # BR10X2

  • Zoro # G915584586


product price: $127.99
/pk 2, $64.00/ea
Free Shipping & Returns

Key Features

Battery Life
18 hr
Battery Type
Li-Ion
Radio Classification
General
Height
4 in
Navigation Aids
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR10X2
Zoro #
G915584586
UPC #
046014278608
Country of Origin
China

Dimensions

Height
4 in
Width
2 1/2 in
Length
2 1/8 in
Overall Length
2 1/8 in
Overall Height
4 in
Overall Width
2 1/2 in

Details

Battery Life
18 hr
Battery Type
Li-Ion
Radio Classification
General
Item
Handheld Two Way Radio
Navigation Aids
None
Band Type
FRS
Display Type
No Display
Radio Series
Biztalk
Radio Application
Two Way
Number of Channels
22
License Required
No
Minimum Frequency
462.5625 MHZ, 467.7125 MHz
Inside Area Range
250,000 sq ft
Bluetooth
No
Number of Land Channels
22
Output Power
2 W
Radio Transmission
Analog
Audio Output
2 W
Types of Chargers Included
Single Unit Charger
Floor Coverage
30
Emergency Button
No
Number of Radios Included
2
Repeater Capable
No
Product Type
Handheld Two Way Radio
Weight
0.6 lb
Output Watts
2 Watts

Description

Professional 2-Way FRS Radio, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.