Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Two Way Radio, Analog, 2.5 W

  • Mfr # GXT3000VP4

  • Zoro # G815584587


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Radio Series
GXT
Radio Type
Handheld
Length
2 1/2 in
Radio Application
Two Way
Radio Classification
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT3000VP4
Zoro #
G815584587
UPC #
046014497375
Country of Origin
Philippines

Dimensions

Length
2 1/2 in
Height
4 7/8 in
Width
2 1/2 in
Overall Length
2 1/2 in
Overall Height
4 7/8 in
Overall Width
2 1/2 in

Details

Radio Series
GXT
Radio Type
Handheld
Radio Application
Two Way
Radio Classification
General
Band Type
GMRS
License Required
Yes
Channel Scan
Yes
FCC Narrow Band Compliant
Yes
Features
SOS Siren
Item
Handheld Two Way Radio
Battery Type
Li-Ion
Navigation Aids
None
Battery Life
18 hr
Display Type
Alphanumeric
Number of Channels
50
Minimum Frequency
462.5625 MHZ, 467.7125 MHz
License Required Channels
GMRS
Number of Batteries Included
2
Inside Area Range
250,000 sq ft
Bluetooth
No
Number of Land Channels
50
Digital_Total Number of Digital Codes
104
VOX (Voice Operated Exchange)
Yes
Types of Chargers Included
Desktop Charger
Output Power
2.5 W
Bare Tool/Battery Included
Battery Included
Emergency Button
Yes
Number of Chargers Included
1
Radio Transmission
Analog
Number of Radios Included
2
Repeater Capable
Yes
Product Type
Handheld Two Way Radio
Weight
0.6 lb

Description

GXT3000 walkie talkie

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.