Zoro Homepage
This item is Discontinued.
Midland Headset, Behind the Ear, On Ear AVP1

Headset, Behind the Ear, On Ear (Discontinued)

  • Mfr # AVP1
  • Zoro # G6437715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVP1
Zoro #
G6437715
UPC #
046014298712
Country of Origin
China

Details

Item
Headset
Push To Talk
Yes
Color
Black
Features
Extended Boom Microphone
Noise Canceling
No
One Ear / Two Ear
One Ear
Includes
(2) AVP1 Headsets, Manual, Warranty
Volume Control
No
In Ear / On Ear / Over Ear LOV
On Ear
For Use With
Midland Xtra-Talk and G-series Radios
Headset Style
Behind the Ear
In Ear / On Ear / Over Ear
On Ear
Material
Plastic and Rubber

Description

Headset, Headset Style Behind the Ear, Push To Talk Yes, Volume Control No, Noise Canceling No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.