Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset, Behind the Head, PTT

  • Mfr # AVPH5

  • Zoro # G9783042


product price: $31.85
/ea

Key Features

For Use With
All Midland GMRS/FRS, Midland GXT and LXT radios: GXT550, GXT550VP1, GXT550VP4, GXT500, and GXT500VP4
Material
Plastic
Includes
(2) Behind the Head Headsets
Headset Style
Behind-the-Head
In Ear / On Ear / Over Ear LOV
On Ear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVPH5
Zoro #
G9783042
UPC #
046014298651
Country of Origin
China

Details

Item
Headset
For Use With
All Midland GMRS/FRS, Midland GXT and LXT radios: GXT550, GXT550VP1, GXT550VP4, GXT500, and GXT500VP4
Material
Plastic
Includes
(2) Behind the Head Headsets
Headset Style
Behind-the-Head
In Ear / On Ear / Over Ear LOV
On Ear
Push To Talk
Yes
Color
Black
Volume Control
No
Features
Extended Boom Microphone
Noise Canceling
No
One Ear / Two Ear
One Ear
Number of Wires
1
In Ear / On Ear / Over Ear
On Ear
Product Type
Headsets
Number of Ears
One Ear
Earpiece Connection Type
Wired
Compatible Radio Series
GXT, X-Talker
Earpiece Color
Black
Number of Headsets Included
2
Compatible Radio Brand
Midland
Microphone Location
In-Earpiece
Radio Connector Type
Two Pin
Microphone Design
Boom
Earpiece Design
Behind-the-neck

Description

Headset, Product Type Headsets, Compatible Radio Brand Midland, Compatible Radio Series GXT, X-Talker, Compatible Radio Grainger Model Number 31FM85, 49VZ76, 49VZ77, 49VZ78, 49VZ80, 49VZ82, 49VZ83, 569D38, 569D39, 569D41, 569D42, 569D46, 569D47, 797RA9, 797RC0, 8MNC9, Headset Style Behind-the-Head, Earpiece Style Not Applicable, Number of Ears One Ear, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Number of Headsets Included 2, Radio Connector Type Two Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.