Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset, Midland GMRS Radios, PTT

  • Mfr # AVPH4

  • Zoro # G9975253


product price: $30.19
/ea

Key Features

For Use With
GXT Radios, Midland GMRS
Material
Plastic
Includes
(2) Behind the Ear Microphones
Features
Great for the Security Industry, Hunting and Various Activities
Volume Control
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVPH4
Zoro #
G9975253
UPC #
046014298644
Country of Origin
China

Details

Item
Earpiece
For Use With
GXT Radios, Midland GMRS
Material
Plastic
Includes
(2) Behind the Ear Microphones
Features
Great for the Security Industry, Hunting and Various Activities
Volume Control
No
Push To Talk
Yes
One Ear / Two Ear
One Ear
In Ear / On Ear / Over Ear LOV
In Ear
Noise Canceling
No
Color
Black
Number of Wires
1
In Ear / On Ear / Over Ear
In Ear
Product Type
Earpieces
Microphone Location
Shirt/Lapel
Compatible Radio Series
GXT, X-Talker
Earpiece Connection Type
Wired
Number of Headsets Included
2
Number of Ears
One Ear
Radio Connector Type
Two Pin
Compatible Radio Brand
Midland
Earpiece Style
Ear Hook
Earpiece Color
Black

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Midland, Compatible Radio Series GXT, X-Talker, Compatible Radio Grainger Model Number 31FM85, 49VZ76, 49VZ77, 49VZ78, 49VZ80, 49VZ82, 49VZ83, 569D38, 569D39, 569D41, 569D42, 569D46, 569D47, 797RA9, 797RC0, 8MNC9, Headset Style Not Applicable, Earpiece Style Ear Hook, Number of Ears One Ear, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Headsets Included 2, Radio Connector Type Two Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.