Shop MIDLAND INDUSTRIES

12077 0.5 x 0.37 in. Female Inverted Flare x MIP 45 deg Elbow

  • Mfr # 12077
  • Zoro # G003869663

product price: 
$
50.49
/ea

Key Features

Material
Brass
Hex Size
0.84 in
Pressure Rating
750 psi
Thread Size
3/4-18 x 3/8-18 in
Temperature Rating
65 to 250 deg F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12077
Zoro #
G003869663
UPC #
787907597405
Country of Origin
China
Material
Brass
Pressure Rating
750 psi
Item
Female Inverted Flare
Temperature Rating
65 to 250 deg F
Fitting Type
45-deg Elbow

Dimensions

Hex Size
0.84 in
Thread Size
3/4-18 x 3/8-18 in

Description

Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Female Inverted Flare x MIP 45 deg Elbow
  • High quality material that lasts longer
Specifications
  • Degree: 45 deg
  • Size A: 0.38
  • Size B: 0.91
  • Hex Size: 0.84
  • Size: 1/2" x 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.