Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 FIP IND INTER. BRASS COUPLER

  • Mfr # 28540

  • Zoro # G116503201


product price: $10.55
/ea

Key Features

Body Size - Quick Connect Air Couplings
1/4 in
Material
Brass
Thread Size
1/4-18
Connection Type
Coupler | FNPT
Overall Length
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28540
Zoro #
G116503201
UPC #
-
Country of Origin
Multiple

Dimensions

Body Size - Quick Connect Air Couplings
1/4 in
Thread Size
1/4-18
Overall Length
1.65 in

Details

Item
Coupling
Material
Brass
Connection Type
Coupler | FNPT

Description

MIDLAND INDUSTRIES 28540 Industrial Interchange Female Coupler, 1/4-in Body, 1/4-in Female NPT, Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.