30140LF 0.75 Lead Free Red Brass Garden Hose Wye
- Mfr # 30140LF
- Zoro # G503869682
product price:Â
$
45.89
/ea
Key Features
Material
Brass
Thread Size
3/4-11-1/2 in
Connection Type
FGHT|MGHT|MGHT
Fitting Type
WYE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30140LF
- Zoro #
- G503869682
- UPC #
- 787907657895
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4-11-1/2 in
Details
- Material
- Brass
- Item
- Garden Hose Wye
- Connection Type
- FGHT|MGHT|MGHT
- Fitting Type
- WYE
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
Features- Lead Free Red Brass Garden Hose Wye
- High quality material that lasts longer
- Material: Red Brass
- Size Fgh x Mgh2: 3/4"
- Size: 0.75
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.