
360 deg Turning Straight Swivel Adapter, 1/4 in MPT x 1/4 in FPT, Brass
Mfr # 320061
Zoro # G321700778
product price:Â $18.15
/eaKey Features
Fitting Connection Type
MPT | FPT
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Type
MPT
Fitting Side B Type
FPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
320061
Zoro #
G321700778
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Width
0.75 in
Length
2.5 in
Details
Fitting Connection Type
MPT | FPT
Item
Adapter
Fitting Side A Type
MPT
Fitting Side B Type
FPT
Max. Pressure (PSI)
1200 psi
Temp. Range (F)
-65 to 250 deg F
Material
Brass
Description
320061 360 deg Turning Straight Swivel Adapter, 1/4 in MPT x 1/4 in FPT, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.