Shop MIDLAND INDUSTRIES
See all product information
Create Account
840625 6.31 in. Stainless Steel T-Bolt Clamp
- Mfr # 840625
- Zoro # G304021241
product price:Â
$
34.45
/ea
Key Features
Material
Stainless Steel
Max. Hose Outside Dia. (In.)
6-1/32 in
Min. Hose Outside Dia. (In.)
6-5/16 in
Nominal Size (In.)
6-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 840625
- Zoro #
- G304021241
- UPC #
- 787907708245
- Country of Origin
- China
- Material
- Stainless Steel
- Item
- Clamp
Dimensions
- Max. Hose Outside Dia. (In.)
- 6-1/32 in
- Min. Hose Outside Dia. (In.)
- 6-5/16 in
- Nominal Size (In.)
- 6-1/4 in
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
Features- Stainless Steel T-Bolt Clamp
- High quality material that lasts longer
- Material: Stainless Steel
- Od Range From: 6-1/32"
- Size: 6.31"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.