
ADAPTER 1-1/4IN MJIC 1-1/4IN MPT STL
Mfr # 24042020
Zoro # G221701271
original price: $15.49
9% off
new price: $13.95
/eaKey Features
Thread Size
1-5/8-12
Length
2.75 in
Max. Pressure
1150 psi
Fitting Thread Size 2
1-1/4-11-1/2
End 2 Connection Type
Male NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24042020
Zoro #
G221701271
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1-5/8-12
Length
2.75 in
Fitting Thread Size 2
1-1/4-11-1/2
Fitting Thread Size 1
1-5/8-12
Details
Max. Pressure
1150 psi
End 2 Connection Type
Male NPTF
Fitting Material
Steel
End 1 Connection Type
Male JIC
Item
Adapter
Standards
SAE J514, SAE 070102, MS 51500
Description
MIDLAND INDUSTRIES 24042020 Adapter, 1-1/4-in Male JIC x 1-1/4-in Male NPTF, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.