Shop MIDLAND INDUSTRIES
See all product information
Create Account
ADAPTER 1/2IN HOSE 1/2IN MALE PIPE BRS
- Mfr # 38337
- Zoro # G221698366
product price:Â
$
19.69
/ea
Key Features
Connection Type 1
Hose
Temperature Rating
-400 to 1200 deg F
Width
1.35 in
Pressure Rating
125 psi
Pipe Fitting Connection Type
Hose|MPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38337
- Zoro #
- G221698366
- UPC #
- -
- Country of Origin
- Multiple
- Connection Type 1
- Hose
- Temperature Rating
- -400 to 1200 deg F
- Item
- Adapter
- Pressure Rating
- 125 psi
- Pipe Fitting Connection Type
- Hose|MPT
- Material
- Brass
- Application
- For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
- Standards
- DOT Approved
- Connection Type 2
- Male Pipe
Dimensions
- Width
- 1.35 in
- Thread Size
- 1-1/8-20
- Height
- 1.2 in
- Connection Size 2
- 1/2 in
- Length
- 2.35 in
- Connection Size 1
- 1/2 in
Description
MIDLAND INDUSTRIES 38337 Adapter, 1/2 in Hose x 1/2 in Male Pipe, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.