Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 1/2IN HOSE 1/2IN MPT BRS 125PSI

  • Mfr # 38346

  • Zoro # G021698313


product price: $20.25
/ea

Key Features

Material
Brass
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Width
5 in
Pressure Rating
125 psi
Pipe Fitting Connection Type
Hose|MPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38346
Zoro #
G021698313
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5 in
Length
1.3 in
Thread Size
1-1/8-20
Height
1.3 in
Connection Size 2
1/2 in
Connection Size 1
1/2 in

Details

Material
Brass
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Pressure Rating
125 psi
Item
Adapter
Pipe Fitting Connection Type
Hose|MPT
Connection Type 2
MPT
Temperature Rating
-400 to 1200 deg F
Standards
DOT Approved
Connection Type 1
Hose

Description

MIDLAND INDUSTRIES 38346 Adapter with Spring, 1/2 in Hose x 1/2 in MPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.