
ADAPTER 1/2IN HOSE 3/8IN MALE PIPE BRS
Mfr # 38336
Zoro # G821698964
original price: $19.95
10% off
new price: $17.95
/eaKey Features
Connection Size 2
3/8 in
Thread Size
1-1/8-20
Connection Type 1
Hose
Width
1.2 in
Connection Type 2
Male Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38336
Zoro #
G821698964
UPC #
-
Country of Origin
Multiple
Dimensions
Connection Size 2
3/8 in
Thread Size
1-1/8-20
Width
1.2 in
Connection Size 1
1/2 in
Length
1.35 in
Height
2.3 in
Details
Connection Type 1
Hose
Connection Type 2
Male Pipe
Temperature Rating
-400 to 1200 deg F
Pressure Rating
125 psi
Item
Adapter
Standards
DOT Approved
Pipe Fitting Connection Type
Hose|MPT
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Material
Brass
Description
MIDLAND INDUSTRIES 38336 Adapter, 1/2 in Hose x 3/8 in Male Pipe, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.