Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 1/2IN MALE ABS 1/2IN MALE PIPE

  • Mfr # 38371

  • Zoro # G821698070


product price: $14.59
/ea

Key Features

Connection Type 2
Male Pipe
For Use With
Swivel Type Reusable and Crimped on Fittings
Connection Size 1
1/2 in
Connection Type 1
Male ABS
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38371
Zoro #
G821698070
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size 1
1/2 in
Width
0.9 in
Thread Size
7/8-20
Connection Size 2
1/2 in
Height
0.85 in
Length
1.3 in

Details

Connection Type 2
Male Pipe
For Use With
Swivel Type Reusable and Crimped on Fittings
Connection Type 1
Male ABS
Pipe Fitting Connection Type
Male ABS|MPT
Item
Adapter
Pressure Rating
125 psi
Temperature Rating
-400 to 1200 deg F
Material
Brass
Standards
DOT Approved
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing

Description

MIDLAND INDUSTRIES 38371 Adapter, 1/2 in Male ABS x 1/2 in Male Pipe, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.