
ADAPTER 1/2IN MALE ABS 3/8IN MALE PIPE
Mfr # 38370
Zoro # G921698321
product price: $8.35
/eaKey Features
Pressure Rating
125 psi
Material
Brass
Width
0.9 in
Connection Size 1
1/2 in
Connection Type 2
Male Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38370
Zoro #
G921698321
UPC #
-
Country of Origin
Multiple
Dimensions
Width
0.9 in
Connection Size 1
1/2 in
Length
1.1 in
Height
0.85 in
Connection Size 2
3/8 in
Thread Size
7/8-20
Details
Pressure Rating
125 psi
Material
Brass
Connection Type 2
Male Pipe
Item
Adapter
Connection Type 1
Male ABS
Pipe Fitting Connection Type
Male ABS|MPT
Standards
DOT Approved
For Use With
Swivel Type Reusable and Crimped on Fittings
Temperature Rating
-400 to 1200 deg F
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Description
MIDLAND INDUSTRIES 38370 Adapter, 1/2 in Male ABS x 3/8 in Male Pipe, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.