Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 1/2IN TUBE OD 3/8IN FNPTF BRS

  • Mfr # 38065

  • Zoro # G021697859


product price: $10.15
/ea

Key Features

Thread Size
11/16-20
Temperature Rating
-40 to 200 deg F
Connection Type 1
Tube OD
Pressure Rating
150 psi
Pipe Fitting Connection Type
Tube|FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38065
Zoro #
G021697859
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
11/16-20
Length
0.8 in
Width
0.9 in
Connection Size 1
1/2 in
Connection Size 2
3/8 in
Height
1.75 in

Details

Temperature Rating
-40 to 200 deg F
Connection Type 1
Tube OD
Pressure Rating
150 psi
Pipe Fitting Connection Type
Tube|FNPT
For Use With
SAE J844 Type A and B NT Nylon Tubing
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Item
Adapter
Connection Type 2
FNPTF
Material
Brass
Standards
DOT FMVSS 571.106

Description

MIDLAND INDUSTRIES 38065 Adapter, 1/2 in Tube OD x 3/8 in FNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.