Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 1/4IN MJIC 1/4IN MNPT

  • Mfr # 240444

  • Zoro # G721697982


product price: $2.55
/ea

Key Features

End 2 Connection Type
Male NPTF
Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
1/4-18
Max. Pressure
4000 psi
Thread Size
7/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240444
Zoro #
G721697982
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
1/4-18
Thread Size
7/16-20
Length
0.55 in

Details

End 2 Connection Type
Male NPTF
Max. Pressure
4000 psi
Item
Adapter
Fitting Material
Steel
End 1 Connection Type
Male JIC
Standards
SAE J514, SAE 070102, MS 51500

Description

MIDLAND INDUSTRIES 240444 Adapter, 1/4-in Male JIC x 1/4-in MNPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.