Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 1/4IN PUSH-ON HOSE BARBED 5/16IN

  • Mfr # 30241

  • Zoro # G121698565


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Hose Fitting B Connection Type
SAE 45 deg Male Flared
Hose Fitting A Connection Type
Push-On Hose Barbed
Hose Fitting A Size
1/4 in
Hose Fitting B Size
5/16 in
Thread Size
1/2-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30241
Zoro #
G121698565
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting A Size
1/4 in
Hose Fitting B Size
5/16 in
Thread Size
1/2-20

Details

Hose Fitting B Connection Type
SAE 45 deg Male Flared
Item
Adapter
Hose Fitting A Connection Type
Push-On Hose Barbed

Description

MIDLAND INDUSTRIES 30241 Adapter, 1/4 in Push-On Hose Barbed x 5/16 in SAE 45 deg Male Flared, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.