Zoro Homepage

ADAPTER 1IN MJIC 1-1/4IN MORB STL

  • Mfr # 64001620

  • Zoro # G221698519


product price: $20.35
/ea

Key Features

Fitting Thread Size 1
1-5/16-12
Fitting Material
Steel
End 1 Connection Type
Male JIC
Length
2.4 in
Standards
SAE J1926/3, SAE J514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64001620
Zoro #
G221698519
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Thread Size 1
1-5/16-12
Length
2.4 in
Fitting Thread Size 2
1-5/8-12

Details

Fitting Material
Steel
End 1 Connection Type
Male JIC
Item
Adapter
Standards
SAE J1926/3, SAE J514
End 2 Connection Type
Male O-Ring Boss
Max. Pressure
2300 psi

Description

MIDLAND INDUSTRIES 64001620 Adapter, 1-in Male JIC x 1-1/4-in Male O-Ring Boss, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.