
ADAPTER 2IN HOSE BARBED 2IN MIP SST
Mfr # 973958
Zoro # G921700376
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting A Size
2 in
Hose Fitting B Connection Type
MIP
Fitting Material
316 Stainless Steel
Thread Size
2-11-1/2
Hose Fitting A Connection Type
Hose Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973958
Zoro #
G921700376
UPC #
-
Country of Origin
Multiple
Dimensions
Hose Fitting A Size
2 in
Thread Size
2-11-1/2
Hose Fitting B Size
2 in
Details
Hose Fitting B Connection Type
MIP
Fitting Material
316 Stainless Steel
Item
Adapter
Hose Fitting A Connection Type
Hose Barbed
Description
MIDLAND INDUSTRIES 973958 Adapter, 2 in Hose Barbed x 2 in MIP, Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.