ADAPTER 3/4IN TUBE OD 3/4IN MALE NPTF

  • Mfr # 38086

  • Zoro # G221698137


original price:  $27.29 , new price: $24.59 , 9 percent off
new price:  $24.59
/ea

Key Features

Connection Type 2
Male NPTF
Connection Size 1
3/4 in
Thread Size
1-18
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38086
Zoro #
G221698137
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size 1
3/4 in
Thread Size
1-18
Height
1.2 in
Connection Size 2
3/4 in
Width
1.15 in
Length
2.3 in

Details

Connection Type 2
Male NPTF
Item
Adapter
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Pressure Rating
150 psi
Connection Type 1
Tube OD
Standards
DOT FMVSS 571.106
Material
Brass
Pipe Fitting Connection Type
Tube|MNPT
For Use With
SAE J844 Type A and B NT Nylon Tubing
Temperature Rating
-40 to 200 deg F

Description

MIDLAND INDUSTRIES 38086 Adapter, 3/4 in Tube OD x 3/4 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.