Zoro Homepage

ADAPTER 3/8IN HOSE 1/2IN MPT BRS 125PSI

  • Mfr # 38344

  • Zoro # G521700660


original price: $15.65
9% off
new price: $14.09
/ea

Key Features

Pipe Fitting Connection Type
Hose|MPT
Connection Size 1
3/8 in
Material
Brass
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Width
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38344
Zoro #
G521700660
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size 1
3/8 in
Width
1.1 in
Length
4.8 in
Thread Size
31/32-20
Height
1.1 in
Connection Size 2
1/2 in

Details

Pipe Fitting Connection Type
Hose|MPT
Material
Brass
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Connection Type 2
MPT
Standards
DOT Approved
Connection Type 1
Hose
Pressure Rating
125 psi
Item
Adapter
Temperature Rating
-400 to 1200 deg F

Description

MIDLAND INDUSTRIES 38344 Adapter with Spring, 3/8 in Hose x 1/2 in MPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.