Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 3/8IN HOSE 3/8IN MPT BRS 125PSI

  • Mfr # 38343

  • Zoro # G721699641


original price: $15.69
9% off
new price: $14.15
/ea

Key Features

Height
1.05 in
Connection Type 1
Hose
Connection Size 2
3/8 in
Connection Type 2
MPT
Thread Size
31/32-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38343
Zoro #
G721699641
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1.05 in
Connection Size 2
3/8 in
Thread Size
31/32-20
Length
4.9 in
Connection Size 1
3/8 in
Width
1.05 in

Details

Connection Type 1
Hose
Connection Type 2
MPT
Item
Adapter
Material
Brass
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Pipe Fitting Connection Type
Hose|MPT
Temperature Rating
-400 to 1200 deg F
Pressure Rating
125 psi
Standards
DOT Approved

Description

MIDLAND INDUSTRIES 38343 Adapter with Spring, 3/8 in Hose x 3/8 in MPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.