Zoro Homepage

ADAPTER 3/8IN MJIC 1/2IN MORB STL

  • Mfr # 640068

  • Zoro # G621699048


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

End 2 Connection Type
Male O-Ring Boss
Fitting Thread Size 1
9/16-18
End 1 Connection Type
Male JIC
Fitting Material
Steel
Fitting Thread Size 2
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640068
Zoro #
G621699048
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
3/4-16
Length
0.85 in

Details

End 2 Connection Type
Male O-Ring Boss
End 1 Connection Type
Male JIC
Fitting Material
Steel
Item
Adapter
Max. Pressure
3600 psi
Standards
SAE J1926/3, SAE J514

Description

MIDLAND INDUSTRIES 640068 Adapter, 3/8-in Male JIC x 1/2-in Male O-Ring Boss, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.