
ADAPTER 3/8IN MJIC 1/4IN MORB STL
Mfr # 640064
Zoro # G121701333
product price: $2.99
/eaKey Features
End 1 Connection Type
Male JIC
Fitting Thread Size 2
7/16-20
End 2 Connection Type
Male O-Ring Boss
Max. Pressure
4500 psi
Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640064
Zoro #
G121701333
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Thread Size 2
7/16-20
Fitting Thread Size 1
9/16-18
Length
1.5 in
Details
End 1 Connection Type
Male JIC
End 2 Connection Type
Male O-Ring Boss
Max. Pressure
4500 psi
Fitting Material
Steel
Item
Adapter
Standards
SAE J1926/3, SAE J514
Description
MIDLAND INDUSTRIES 640064 Adapter, 3/8-in Male JIC x 1/4-in Male O-Ring Boss, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.