
ADAPTER 3/8IN TUBE OD 1/2IN MALE NPTF
Mfr # 18190
Zoro # G321698600
product price:Â $7.69
/eaKey Features
Fitting Connection Type
Tube|MNPT
Compression Thread Size
9/16-24 x 1/2-14
Max. Pressure
200 psi
Temp. Range
-65 to 250 deg F
Hex Size
0.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
18190
Zoro #
G321698600
UPC #
-
Country of Origin
Multiple
Dimensions
Compression Thread Size
9/16-24 x 1/2-14
Hex Size
0.87 in
Length
1.55 in
Details
Item
Adapter
Fitting Connection Type
Tube|MNPT
Max. Pressure
200 psi
Temp. Range
-65 to 250 deg F
Material
Brass
Standards
ASA, ASME Compliant, SAE
Description
MIDLAND INDUSTRIES 18190 Adapter, 3/8 in Tube OD x 1/2 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.