
ADAPTER 3/8IN TUBE OD 1/4IN MALE NPTF
Mfr # 38077
Zoro # G221701226
product price:Â $5.25
/eaKey Features
Connection Type 2
Male NPTF
Connection Size 2
1/4 in
Connection Size 1
3/8 in
For Use With
SAE J844 Type A and B NT Nylon Tubing
Length
1.65 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38077
Zoro #
G221701226
UPC #
-
Country of Origin
Multiple
Dimensions
Connection Size 2
1/4 in
Connection Size 1
3/8 in
Length
1.65 in
Thread Size
17/32-24
Height
0.6 in
Width
0.65 in
Details
Connection Type 2
Male NPTF
For Use With
SAE J844 Type A and B NT Nylon Tubing
Pressure Rating
150 psi
Connection Type 1
Tube OD
Item
Adapter
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Temperature Rating
-40 to 200 deg F
Pipe Fitting Connection Type
Tube|MNPT
Material
Brass
Standards
DOT FMVSS 571.106
Description
MIDLAND INDUSTRIES 38077 Adapter, 3/8 in Tube OD x 1/4 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.