Zoro Homepage

ADAPTER 5/8IN HOSE BARBED 1/2IN MIP NYL

  • Mfr # 33020W

  • Zoro # G621701086


product price: $1.69
/ea
Sold in multiples of 7 for $11.83

Key Features

Fitting Material
Nylon
Hose Fitting B Size
1/2 in
Hose Fitting A Connection Type
Hose Barbed
Hose Fitting B Connection Type
MIP
Hose Fitting A Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33020W
Zoro #
G621701086
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting B Size
1/2 in
Hose Fitting A Size
5/8 in

Details

Fitting Material
Nylon
Hose Fitting A Connection Type
Hose Barbed
Hose Fitting B Connection Type
MIP
Item
Adapter

Description

MIDLAND INDUSTRIES 33020W Adapter, 5/8 in Hose Barbed x 1/2 in MIP, Nylon

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.