ADAPTER 5/8IN TUBE OD 1/2IN MALE NPTF

  • Mfr # 38084

  • Zoro # G521698783


product price:  $15.69
/ea

Key Features

Temperature Rating
-40 to 200 deg F
Pipe Fitting Connection Type
Tube|MNPT
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Length
2 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38084
Zoro #
G521698783
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2 in
Width
1 in
Height
0.9 in
Connection Size 2
1/2 in
Connection Size 1
5/8 in
Thread Size
13/16-18

Details

Temperature Rating
-40 to 200 deg F
Pipe Fitting Connection Type
Tube|MNPT
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
For Use With
SAE J844 Type A and B NT Nylon Tubing
Standards
DOT FMVSS 571.106
Connection Type 1
Tube OD
Pressure Rating
150 psi
Connection Type 2
Male NPTF
Item
Adapter
Material
Brass

Description

MIDLAND INDUSTRIES 38084 Adapter, 5/8 in Tube OD x 1/2 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.