
ADAPTER 5/8IN TUBE OD 3/8IN MALE NPTF
Mfr # 38083
Zoro # G221698878
original price:Â $17.29 , new price: $16.49 , 4 percent off
new price:Â $16.49
/eaKey Features
Connection Type 1
Tube OD
Connection Size 2
3/8 in
Temperature Rating
-40 to 200 deg F
Pipe Fitting Connection Type
Tube|MNPT
Connection Type 2
Male NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38083
Zoro #
G221698878
UPC #
-
Country of Origin
Multiple
Dimensions
Connection Size 2
3/8 in
Thread Size
13/16-18
Connection Size 1
5/8 in
Height
1.9 in
Length
0.9 in
Width
0.95 in
Details
Connection Type 1
Tube OD
Temperature Rating
-40 to 200 deg F
Pipe Fitting Connection Type
Tube|MNPT
Connection Type 2
Male NPTF
Pressure Rating
150 psi
For Use With
SAE J844 Type A and B NT Nylon Tubing
Material
Brass
Standards
DOT FMVSS 571.106
Item
Adapter
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Description
MIDLAND INDUSTRIES 38083 Adapter, 5/8 in Tube OD x 3/8 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.