
ADAPTER HEX 2IN HOSE BARBED 2IN MIP BRZ
Mfr # 973949
Zoro # G221701035
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in
Thread Size
2-11-1/2
Hose Fitting B Connection Type
MIP
Hose Fitting A Connection Type
Hose Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973949
Zoro #
G221701035
UPC #
-
Country of Origin
Multiple
Dimensions
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in
Thread Size
2-11-1/2
Details
Item
Adapter
Hose Fitting B Connection Type
MIP
Hose Fitting A Connection Type
Hose Barbed
Description
MIDLAND INDUSTRIES 973949 Hex Adapter, 2 in Hose Barbed x 2 in MIP, Bronze
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.