Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER HEX END MALE STR 3/4IN MGH

  • Mfr # 30512

  • Zoro # G021697910


product price: $9.65
/ea

Key Features

Connection Size 2
3/4 in
Thread Size
3/4-11-1/2
Operating Temp. Range
35 to 100 deg F
Hex Size
1.06 in
Length
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30512
Zoro #
G021697910
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size 2
3/4 in
Thread Size
3/4-11-1/2
Hex Size
1.06 in
Length
1.05 in
Height
1.05 in
Width
2.7 in
Connection Size 1
3/4 in

Details

Operating Temp. Range
35 to 100 deg F
Max. Working Pressure
75 psi
Material
Brass
Fitting Connection Type
Barbed|MGHT
Item
Adapter

Description

MIDLAND INDUSTRIES 30512 Straight Male End Hex Adapter, 3/4 in Garden Hose Barbed x 3/4 in MGH, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.