
ADAPTER RGD 1IN HOSE 1/2IN MALE NPTF BRS
Mfr # 32307
Zoro # G321699386
product price:Â $12.69
/eaKey Features
Hose Fitting A Connection Type
Hose
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1 in
Hose Fitting B Connection Type
Male NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32307
Zoro #
G321699386
UPC #
-
Country of Origin
Multiple
Dimensions
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1 in
Details
Hose Fitting A Connection Type
Hose
Hose Fitting B Connection Type
Male NPTF
Item
Adapter
Description
MIDLAND INDUSTRIES 32307 Rigid Adapter, 1 in Hose x 1/2 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.