
ADAPTER RGD 3/8IN HOSE BARB 1/2IN MPT
Mfr # 32063
Zoro # G321697955
original price: $7.15
9% off
new price: $6.45
/eaKey Features
Hose Fitting A Size
3/8 in
Hose Fitting B Size
1/2 in
Hose Fitting A Connection Type
Hose Barbed
Hose Fitting B Connection Type
MPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32063
Zoro #
G321697955
UPC #
-
Country of Origin
Multiple
Dimensions
Hose Fitting A Size
3/8 in
Hose Fitting B Size
1/2 in
Details
Item
Adapter
Hose Fitting A Connection Type
Hose Barbed
Hose Fitting B Connection Type
MPT
Description
MIDLAND INDUSTRIES 32063 Rigid Adapter, 3/8 in Hose Barbed x 1/2 in MPT, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.