ADAPTER RGD STR 3/4IN FGH 3/4IN MNPTF

  • Mfr # 30094

  • Zoro # G621698867


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Fitting Connection Type
FGHT|MNPT
Connection Size 1
3/4 in
Max. Working Pressure
75 psi
Connection Size 2
3/4 in
Operating Temp. Range
35 to 100 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30094
Zoro #
G621698867
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size 1
3/4 in
Connection Size 2
3/4 in
Hex Size
1.18 in
Thread Size
3/4-11-1/2 x 3/4-14
Width
1.1 in
Length
1.2 in
Height
1.15 in

Details

Fitting Connection Type
FGHT|MNPT
Max. Working Pressure
75 psi
Operating Temp. Range
35 to 100 deg F
Item
Adapter
Material
Brass
Includes
Washer

Description

MIDLAND INDUSTRIES 30094 Straight Rigid Adapter, 3/4 in FGH x 3/4 in MNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.