Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER RGD STR 3/4IN MGH 1/4IN FNPTF

  • Mfr # 30066

  • Zoro # G521699056


product price: $7.89
/ea

Key Features

Operating Temp. Range
35 to 100 deg F
Fitting Connection Type
MGHT|FNPT
Width
1 in
Connection Size 1
3/4 in
Connection Size 2
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30066
Zoro #
G521699056
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1 in
Connection Size 1
3/4 in
Connection Size 2
1/4 in
Hex Size
1.06 in
Thread Size
3/4-11-1/2 x 1/4-18
Height
1.05 in
Length
1.1 in

Details

Operating Temp. Range
35 to 100 deg F
Fitting Connection Type
MGHT|FNPT
Material
Brass
Item
Adapter
Max. Working Pressure
75 psi

Description

MIDLAND INDUSTRIES 30066 Straight Rigid Adapter, 3/4 in MGH x 1/4 in FNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.