Zoro Homepage

ADAPTER RGD STR 3/4IN MGH 3/4IN FNPTF

  • Mfr # 30073

  • Zoro # G021699099


original price: $5.95
10% off
new price: $5.35
/ea

Key Features

Operating Temp. Range
35 to 100 deg F
Thread Size
3/4-11-1/2 x 3/4-14
Fitting Connection Type
MGHT|FNPT
Connection Size 1
3/4 in
Max. Working Pressure
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30073
Zoro #
G021699099
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-11-1/2 x 3/4-14
Connection Size 1
3/4 in
Height
1.2 in
Width
1.2 in
Connection Size 2
3/4 in
Length
1.2 in
Hex Size
1.18 in

Details

Operating Temp. Range
35 to 100 deg F
Fitting Connection Type
MGHT|FNPT
Max. Working Pressure
75 psi
Item
Adapter
Material
Brass

Description

MIDLAND INDUSTRIES 30073 Straight Rigid Adapter, 3/4 in MGH x 3/4 in FNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.