Zoro Homepage

ADAPTER STR 3/4IN HOSE BARBED 3/4IN MIP

  • Mfr # 32023SS

  • Zoro # G521700387


original price: $81.79
10% off
new price: $73.59
/ea

Key Features

Hose Fitting B Size
3/4 in
Thread Size
3/4-14
Hose Fitting A Connection Type
Hose Barbed
Hose Fitting A Size
3/4 in
Fitting Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32023SS
Zoro #
G521700387
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting B Size
3/4 in
Thread Size
3/4-14
Hose Fitting A Size
3/4 in

Details

Hose Fitting A Connection Type
Hose Barbed
Item
Adapter
Fitting Material
316 Stainless Steel
Hose Fitting B Connection Type
MIP

Description

MIDLAND INDUSTRIES 32023SS Straight Adapter, 3/4 in Hose Barbed x 3/4 in MIP, Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.