Zoro Homepage

ADAPTER STR 3/8IN HOSE BARBED 1/2IN MIP

  • Mfr # 32014SS

  • Zoro # G421700746


original price: $62.99
10% off
new price: $56.69
/ea

Key Features

Thread Size
1/2-14
Fitting Material
316 Stainless Steel
Hose Fitting B Connection Type
MIP
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32014SS
Zoro #
G421700746
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-14
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/8 in

Details

Fitting Material
316 Stainless Steel
Hose Fitting B Connection Type
MIP
Item
Adapter
Hose Fitting A Connection Type
Hose Barbed

Description

MIDLAND INDUSTRIES 32014SS Straight Adapter, 3/8 in Hose Barbed x 1/2 in MIP, Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.