Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER STR 3/8IN PUSH-ON HOSE BARBED

  • Mfr # 30202

  • Zoro # G421699118


product price: $3.39
/ea
Sold in multiples of 4 for $13.56

Key Features

Hose Fitting B Connection Type
MNPTF
Thread Size
1/8-27
Hose Fitting A Connection Type
Push-On Hose Barbed
Hose Fitting B Size
1/8 in
Hose Fitting A Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30202
Zoro #
G421699118
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/8-27
Hose Fitting B Size
1/8 in
Hose Fitting A Size
3/8 in

Details

Hose Fitting B Connection Type
MNPTF
Hose Fitting A Connection Type
Push-On Hose Barbed
Item
Adapter

Description

MIDLAND INDUSTRIES 30202 Straight Adapter, 3/8 in Push-On Hose Barbed x 1/8 in MNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.