Shop MIDLAND INDUSTRIES
See all product information
Create Account
ADAPTER STR SWVL NO 3/4IN FGH 3/4IN FGH
- Mfr # 30012
- Zoro # G021698474
product price:Â
$
13.69
/ea
Key Features
Fitting Connection Type
FGHT|FGHT
Operating Temp. Range
35 Degrees to 100 Degrees F
Hex Size
1.19 in
Thread Size
3/4-11-1/2
For Use With
Garden Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30012
- Zoro #
- G021698474
- UPC #
- -
- Country of Origin
- Multiple
- Fitting Connection Type
- FGHT|FGHT
- Item
- Adapter
- Operating Temp. Range
- 35 Degrees to 100 Degrees F
- For Use With
- Garden Hose
- Includes
- Washer
- Material
- Brass
Dimensions
- Hex Size
- 1.19 in
- Thread Size
- 3/4-11-1/2
- Connection Size 1
- 3/4 in
- Connection Size 2
- 3/4 in
- Height
- 1.1 in
- Length
- 1.25 in
- Width
- 1.1 in
Description
MIDLAND INDUSTRIES 30012 No Swivel Straight Adapter, 3/4 in FGH x 3/4 in FGH, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.