ADAPTER SWVL 1/2IN FJIC 1/2IN MPT STL

  • Mfr # 650588

  • Zoro # G421699293


product price:  $8.29
/ea

Key Features

End 1 Connection Type
Female JIC Swivel
End 2 Connection Type
Male NPTF
Max. Pressure
3000 psi
Fitting Material
Steel
Fitting Thread Size 1
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650588
Zoro #
G421699293
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Thread Size 1
3/4-16
Fitting Thread Size 2
1/2-14
Length
1.9 in

Details

End 1 Connection Type
Female JIC Swivel
End 2 Connection Type
Male NPTF
Max. Pressure
3000 psi
Fitting Material
Steel
Standards
SAE J514
Item
Adapter

Description

MIDLAND INDUSTRIES 650588 Swivel Adapter, 1/2-in Female JIC Swivel x 1/2-in Male NPTF, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.