
ADAPTER SWVL 3/4IN FJIC 3/4IN MPT STL
Mfr # 65051212
Zoro # G021699013
product price: $12.29
/eaKey Features
Fitting Material
Steel
Fitting Thread Size 1
1-1/16 - 12
Length
1.35 in
End 2 Connection Type
Male NPTF
End 1 Connection Type
Female JIC Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65051212
Zoro #
G021699013
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Thread Size 1
1-1/16 - 12
Length
1.35 in
Fitting Thread Size 2
3/4-14
Details
Fitting Material
Steel
End 2 Connection Type
Male NPTF
End 1 Connection Type
Female JIC Swivel
Standards
SAE J514
Item
Adapter
Max. Pressure
2500 psi
Description
MIDLAND INDUSTRIES 65051212 Swivel Adapter, 3/4-in Female JIC Swivel x 3/4-in Male NPTF, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.